Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 9998SL4 |
|---|---|
| Manufacturer | Name Brand Replacements™ |
| Family Series | Name Brand Replacements™ Contactors |
| Description | CONTACT KIT, CURRENT STYLE DEVICES, 3-POLE, SIZE 2 , DROP IN REPLACEMENT FOR SQUARE D |
| Poles | 3 NO |
| Frame Size | 2 |
| Current Rating | 60 A |
| OEM Name | Square D |
| Product Series | Current Style |
| Net Weight | 0.23 lbs |
| Gross Weight | 0.23 lbs |