Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9998SO31

Square D Relays

9998SO31

Square D Relays
OVERLOAD RELAY JUMPER STRAPKIT
MFG Item Number
9998SO31
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
9998SO31
OVERLOAD RELAY JUMPER STRAPKIT

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 9998SO31
Description OVERLOAD RELAY JUMPER STRAPKIT
Type Jumper
Coil Voltage 600 V
Net Weight 0 lbs
Gross Weight 0 lbs