Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9999D20 Square D Relays, Contactor Auxiliary Contact Kit 600
MFG Item Number
155417

9999D20 Square D Relays, Contactor Auxiliary Contact Kit 600

MFG Item Number
155417
Item Number
9999D20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
9999D20
Contactor Auxiliary Contact Kit 600

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 155417
Description Contactor Auxiliary Contact Kit 600 VAC 10 A T
Type Auxiliary Contact Block
Coil Voltage 120 V
Approvals CSA, UR
Net Weight 0.08 lbs
Gross Weight 0.09 lbs