Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9999DMB1 Square D Relays, MOUNTING BRACKET

MFG Item Number
9999DMB1

9999DMB1 Square D Relays, MOUNTING BRACKET

MFG Item Number
9999DMB1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
9999DMB1
MOUNTING BRACKET

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 9999DMB1
Description MOUNTING BRACKET
Type DIN Rail Brackets
Current Rating 20-60 A
Contacts Screw
Net Weight 0.06 lbs
Gross Weight 0.11 lbs