Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Square D |
|---|---|
| Family Series | Square D Relays |
| Manufacturer Part Number | 582244 |
| Description | Contactor + Starter Kit, NEMA 1, START/STOP Pushbutton |
| Type | Pushbutton Kit |
| Approvals | CSA, UL, UR |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.38 lbs |