Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9999SP12R Square D Drives, Contactor + Starter Pliot Light Kit,
MFG Item Number
525495

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

9999SP12R Square D Drives, Contactor + Starter Pliot Light Kit,

MFG Item Number
525495
Item Number
9999SP12R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
9999SP12R
Contactor + Starter Pliot Light Kit,

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Drives
Manufacturer Part Number 525495
Description Contactor + Starter Pliot Light Kit, Red
Accessory Type Pilot Light Kit
Voltage 600 V
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs