Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9999SP28R

Square D Relays

9999SP28R

Square D Relays
CONTACTOR+STARTER PILOT LIGHT
MFG Item Number
9999SP28R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
9999SP28R
CONTACTOR+STARTER PILOT LIGHT

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 9999SP28R
Description CONTACTOR+STARTER PILOT LIGHT
Type Pilot Light Kit
Coil Voltage 120 V
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs