Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9999SX12

Square D Drives

9999SX12

Square D Drives
Contactor+Starter Auxiliary Contact
Item Number
9999SX12
MFG Item Number
155420
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
9999SX12
Contactor+Starter Auxiliary Contact

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Drives
Manufacturer Part Number 155420
Description Contactor+Starter Auxiliary Contact Kit
Accessory Type Auxiliary Contact Block
Voltage 600 V
Approvals CSA, UL, UR
Net Weight 0.035 lbs
Gross Weight 0.065 lbs