Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9999SX6

Square D Relays

9999SX6

Square D Relays
Contactor+Starter Auxiliary Contact
Item Number
9999SX6
MFG Item Number
155421
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
9999SX6
Contactor+Starter Auxiliary Contact

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 155421
Description Contactor+Starter Auxiliary Contact Kit
Type Auxiliary Contact Block
Coil Voltage 600 V
Current Rating 6 A
Approvals CSA, UL, UR
Net Weight 0.08 lbs
Gross Weight 0.235 lbs