Series Information
| Manufacturer Part Number | P091010 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Relays |
| Description | Relay, 30A, SPST-NO, 5 VDC |
| Coil Voltage | 5 VAC |
| Contacts | 1NO |
| Mounting | Panel |
| Termination | Quick Connect |
| Enclosure | Sealed Plastic |
| Status Indicator | No |
| Push-to-Test | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 6 VAC |
| Current Rating | 30 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Safety Guided | Yes |
| Approvals | UL |
| Net Weight | 0.0706 lbs |
| Gross Weight | 0.0706 lbs |