9B34U2F
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9B34U2F Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series, 30A, REC, REV, 3P4W, DG, U2, 3P250VAC

MFG Item Number
9B34U2F

9B34U2F Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series, 30A, REC, REV, 3P4W, DG, U2, 3P250VAC

MFG Item Number
9B34U2F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DuraGard Series
Item #
9B34U2F
30A, REC, REV, 3P4W, DG, U2, 3P250VAC

DuraGard Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 9B34U2F
Manufacturer Russellstoll, a T & B Brand
Product Series DuraGard
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
Description DuraGard 30 Amp, Splash-Proof Spring Flap Weathertight, Reverse Service Male Receptacle- 30 250V
Connection Type Receptacle
Connection Description Water Resistant
Current Rating 30 A
Voltage 250 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout Yes
Auxiliary Contact None
Built-In Strain Relief No
Material Non-Metallic
Operating Temperature -40-203 °F
Approvals CSA, UL
Comments Splash-proof spring flap cover
Net Weight 0.51 lbs
Gross Weight 0.51 lbs