9C24U0
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9C24U0

Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series

9C24U0

Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
20A, CON, 3P4W, DG, U0, 600V
MFG Item Number
9C24U0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DuraGard Series
Item #
9C24U0
20A, CON, 3P4W, DG, U0, 600V

DuraGard Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 9C24U0
Manufacturer Russellstoll, a T & B Brand
Product Series DuraGard
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
Description DuraGard 20 Amp Female Connector- through 600V AC/250V DC
Connection Type Connector
Connection Description Water Resistant
Current Rating 20 A
Voltage 250 V, 600 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout Yes
Auxiliary Contact None
Built-In Strain Relief No
Material Non-Metallic
Operating Temperature -40-203 °F
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs