DuraGard Series Information
| Manufacturer Part Number | 9C24U2/C75 |
|---|---|
| Manufacturer | Russellstoll, a T & B Brand |
| Product Series | DuraGard |
| Family Series | Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series |
| Description | Connector, Voltage through 600VAC/250VDC, Amerpage 20A, 3 Pole 4 Wire, Conduit Adapter Size 3/4 Inch |
| Connection Type | Connector |
| Connection Description | Water Resistant |
| Current Rating | 20 A |
| Voltage | 250 V |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Lockout-Tagout | Yes |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Material | Non-Metallic |
| Operating Temperature | -40-203 °F |
| Approvals | CSA, UL |
| Comments | 9X2C75 0.75 " Conduit Adapter |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |