Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
9C34U1/C75
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
30A,CON,3P4W,DG,U1,125/250V,3/4 NPT
MFG Item Number
9C34U1/C75
This item cannot be canceled or returned
Description
Plugs & Receptacles, DuraGard Series
30A,CON,3P4W,DG,U1,125/250V,3/4 NPT
DuraGard Series Information
Specifications
Specifications
| Manufacturer Part Number |
9C34U1/C75 |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
DuraGard |
| Family Series |
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series |
| Description |
Connector, Voltage 125/250VAC, Amperage 30A, 3 Pole 4 Wire, Conduit Adapter Size 3/4 Inch |
| Connection Type |
Connector |
| Connection Description |
Water Resistant |
| Current Rating |
30 A |
| Voltage |
125 V |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
Yes |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Non-Metallic |
| Operating Temperature |
-40-203 °F |
| Approvals |
CSA, UL |
| Comments |
9X3C75 0.75 " Conduit Adapter |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
9C34U1/C75
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series