Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9F33U1 Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series, 30A, PLG, REV, 2P3W, DG, U1, 125V
9F33U1 Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series, 30A, PLG, REV, 2P3W, DG, U1, 125V
This item cannot be canceled or returned
Description
Plugs & Receptacles, DuraGard Series
30A, PLG, REV, 2P3W, DG, U1, 125V
DuraGard Series Information
Specifications
Specifications
| Manufacturer Part Number |
9F33U1 |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
DuraGard |
| Family Series |
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series |
| Description |
DuraGard 30 Amp Reverse Service Female Plug- 125V |
| Connection Type |
Plug |
| Connection Description |
Water Resistant |
| Current Rating |
30 A |
| Voltage |
125 V |
| Frequency |
60 Hz |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Lockout-Tagout |
Yes |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Non-Metallic |
| Operating Temperature |
-40-203 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
9F33U1
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series