9F34U0
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9F34U0 Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series, 30A, PLG, REV, 4P4W, DG, U0, 600VAC

MFG Item Number
9F34U0

9F34U0 Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series, 30A, PLG, REV, 4P4W, DG, U0, 600VAC

MFG Item Number
9F34U0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DuraGard Series
Item #
9F34U0
30A, PLG, REV, 4P4W, DG, U0, 600VAC

DuraGard Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 9F34U0
Manufacturer Russellstoll, a T & B Brand
Product Series DuraGard
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
Description DuraGard Reverse Service Female Plug, 30 Amp, 4 Pole 4 Wire, 600VAC/250VDC
Connection Type Plug
Connection Description Water Resistant
Current Rating 30 A
Voltage 250 V, 600 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout Yes
Auxiliary Contact None
Built-In Strain Relief No
Material Non-Metallic
Operating Temperature -40-203 °F
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.6 lbs