Series Information
| Manufacturer Part Number | 9F60AAB001 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage Potential Transformer Fuse 2750VAC 1A Ferrule Series: AAB Amp-Trap |
| Fuse Type | Transformer Protection |
| Current Rating | 1 A |
| AC Voltage | 2,750 VAC |
| Body Length | 4.63 " |
| Diameter | 0.81 " |
| Net Weight | 0.28 lbs |
| Gross Weight | 0.28 lbs |