Series Information
| Manufacturer Part Number | 9F60BBD001-S |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage Potential Transformer Fuse 5500VAC 1A Ferrule Series: BBD-AG Visual Indicator Amp-Trap |
| Fuse Type | Transformer Protection |
| Current Rating | 1 A |
| AC Voltage | 5,500 VAC |
| Body Length | 7.38 " |
| Diameter | 1.56 " |
| Net Weight | 0 lbs |
| Gross Weight | 1.5 lbs |