Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9F60BDD001 Mersen Fuses, MV PT Fuse 5500VAC 1A Ferrule Series:
MFG Item Number
9F60BDD001

9F60BDD001 Mersen Fuses, MV PT Fuse 5500VAC 1A Ferrule Series:

MFG Item Number
9F60BDD001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
9F60BDD001
MV PT Fuse 5500VAC 1A Ferrule Series:

Series Information

Specifications

Specifications
Manufacturer Part Number 9F60BDD001
Manufacturer Mersen
Family Series Mersen Fuses
Description Medium Voltage Potential Transformer Fuse 5500VAC 1A Ferrule Series: BDD Visual Indicator Amp-Trap
Fuse Type Transformer Protection
Current Rating 1 A
AC Voltage 5,500 VAC
Body Length 9.5 "
Diameter 1.56 "
Net Weight 1.7 lbs
Gross Weight 1.7 lbs