Series Information
| Manufacturer Part Number | 9F60BDE905 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage Potential Transformer Fuse 8250VAC 0.5A Ferrule Series: BDE Visual Indicator Amp-Trap |
| Fuse Type | Transformer Protection |
| Current Rating | 0.5 A |
| AC Voltage | 8,250 VAC |
| Body Length | 9.5 " |
| Diameter | 1.56 " |
| Net Weight | 1.7 lbs |
| Gross Weight | 1.7 lbs |