Series Information
| Manufacturer Part Number | 9F60CED025 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage E-Rated Fuse 5500VAC 25A Ferrule, Series: CED Visual Indicator Amp-Trap |
| Fuse Type | Transformer Protection |
| Current Rating | 25 A |
| AC Voltage | 5,500 VAC |
| Body Length | 11.18 " |
| Diameter | 2 " |
| Approvals | UL |
| Net Weight | 3.25 lbs |
| Gross Weight | 3.25 lbs |