Series Information
| Manufacturer Part Number | 9F60CJH005 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage E-Rated Fuse 15500VAC 5A Ferrule, Series: CJH Visual Indicator Amp-Trap |
| Fuse Type | Transformer Protection |
| Current Rating | 5 A |
| AC Voltage | 15,500 VAC |
| Body Length | 14.18 " |
| Diameter | 2 " |
| Approvals | UL |
| Net Weight | 3.5 lbs |
| Gross Weight | 3.5 lbs |