Series Information
| Manufacturer Part Number | 9F60DNJ007 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage E-Rated Fuse 25800VAC 7A Ferrule, Series: DNJ Visual Indicator |
| Fuse Type | Transformer Protection |
| Current Rating | 7 A |
| AC Voltage | 25,800 VAC |
| Body Length | 23.18 " |
| Diameter | 2 " |
| Approvals | UL |
| Net Weight | 5.5 lbs |
| Gross Weight | 5.5 lbs |