Series Information
| Manufacturer Part Number | 9F60FPK005 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage E-Rated Fuse 38000VAC 5A Ferrule, Series: FPK Visual Indicator |
| Fuse Type | Transformer Protection |
| Current Rating | 5 A |
| AC Voltage | 38,000 VAC |
| Body Length | 30.81 " |
| Diameter | 0.81 " |
| Approvals | UL |
| Net Weight | 14 lbs |
| Gross Weight | 14 lbs |