Series Information
| Manufacturer Part Number | 9F60HNJ100 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage E-Rated Fuse 25800VAC 100A Ferrule, Series: HNJ Visual Indicator |
| Fuse Type | Transformer Protection |
| Current Rating | 100 A |
| AC Voltage | 25,800 VAC |
| Approvals | UL |
| Net Weight | 26 lbs |
| Gross Weight | 26 lbs |