Series Information
| Manufacturer Part Number | 9F60LJD506 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Back-Up R-Rated Medium Voltage Fuse 5080VAC 6R Mounting: Ferrule Style: LJD Visual Indicator Amp-Trap |
| Fuse Type | Motor Protection |
| AC Voltage | 5,080 VAC |
| Body Length | 15.97 " |
| Diameter | 3 " |
| Approvals | UL |
| Net Weight | 8 lbs |
| Gross Weight | 8 lbs |