Series Information
| Manufacturer Part Number | 9F62FCB250 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage E-Rated Fuse 5500VAC 250A Ferrule, Series: FCB Visual Indicator Amp-Trap |
| Fuse Type | Transformer Protection |
| Current Rating | 250 A |
| AC Voltage | 5,500 VAC |
| Approvals | UL |
| Net Weight | 16.1 lbs |
| Gross Weight | 16.1 lbs |