Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9F62FDD125

Mersen Fuses

9F62FDD125

Mersen Fuses
MV E-Rated Fuse 15500VAC 125A Series:
MFG Item Number
9F62FDD125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
9F62FDD125
MV E-Rated Fuse 15500VAC 125A Series:

Series Information

Specifications

Specifications
Manufacturer Part Number 9F62FDD125
Manufacturer Mersen
Family Series Mersen Fuses
Description Medium Voltage E-Rated Fuse 15500VAC 125A Ferrule, Series: FDD Visual Indicator Amp-Trap
Fuse Type Transformer Protection
Current Rating 125 A
AC Voltage 15,500 VAC
Approvals UL
Net Weight 20 lbs
Gross Weight 20 lbs