Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
9HPS Blackburn, a T & B Brand Connectors, HPS Series, HSTRNGTH SPLITBOLT CONN 10STR-12SLD
9HPS Blackburn, a T & B Brand Connectors, HPS Series, HSTRNGTH SPLITBOLT CONN 10STR-12SLD
This item cannot be canceled or returned
Description
HSTRNGTH SPLITBOLT CONN 10STR-12SLD
Most Connectors are UL Listed and CSA Certified for Copper Conductor Only Tin Plated for Corrosion Resistance The HPS Plated Split‑Bolt Connector with Spacer is made of Copper Alloy for Use on Copper, Aluminum, ACSR Conductors. Conductor Range for Equal Main and Tap 1/0 Str.‑6 Sol.
Specifications
Specifications
Manufacturer Part Number
9HPS
Manufacturer
Blackburn, a T & B Brand
Product Series
HPS
Family Series
Blackburn, a T & B Brand Connectors, HPS Series
Description
Type HPS - Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap 10 Str-12 Sol, Min Tap with One Max Main 12 Sol, Tin Plated
Style
Split Bolt
Composition
Tin-Plated Copper
Cond. Equal Main/Tap
10 str.-12 sol.
Cond. Max Main/Min Tap
12 sol.
Approvals
CSA, UL
Net Weight
0.02 lbs
Gross Weight
0.02 lbs
9HPS
Blackburn, a T & B Brand Connectors, HPS Series