9PX Series Information
Reliability: With extended battery runtime options, hot-swappable batteries, internal bypass and optional maintenance bypass, the 9PX maximizes the availability of your IT systems.
Increased battery life: Eaton offers ABM® technology that increases battery service life by up to 50 percent. ABM uses a three-stage charging technique and closely monitors battery health to provide advanced notice when batteries need replacement.
Intuitive LCD interface: Eaton’s intuitive LCD interface offers a graphical display that provides all critical UPS information in a single view. The user-friendly menu allows you to view information and control settings with the push of a button.
| Manufacturer Part Number | 9PX6KP2 |
|---|---|
| Manufacturer | Eaton |
| Product Series | 9PX |
| Family Series | Eaton Power Supplies, 9PX Series |
| Description | Eaton 9PX UPS, Network card included, 6U, 6000 VA, 5400 W, Hardwired input, Outputs: Hardwired, 120/240V |
| Volt Amp Capacity (VA) | 6,000 VA |
| Capacity | 5,400 W |
| Voltage | 208 VAC |
| Nominal Voltage | 120 VAC, 208 VAC |
| Connection Type | Hard-Wire |
| Mounting | Stand Alone or Rack Mount |
| Approvals | CE, cULus, FCC, IEC |
| Comments | LCD Interface |
| Net Weight | 0 lbs |
| Gross Weight | 201 lbs |