DuraGard Series Information
| Manufacturer Part Number | 9R23U1F |
|---|---|
| Manufacturer | Russellstoll, a T & B Brand |
| Product Series | DuraGard |
| Family Series | Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series |
| Description | DuraGard 20 Amp, Splash-proof Spring Flap Cover Weathertight Female Receptical-125V |
| Connection Type | Receptacle |
| Connection Description | Water Resistant |
| Current Rating | 20 A |
| Voltage | 125 V |
| Frequency | 60 Hz |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Lockout-Tagout | Yes |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Material | Non-Metallic |
| Operating Temperature | -40-203 °F |
| Approvals | CSA, UL |
| Comments | Splash-proof spring flap cover |
| Net Weight | 0.52 lbs |
| Gross Weight | 0.52 lbs |