9R53U3W
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9R53U3W

Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series

9R53U3W

Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
50A, REC, 2P3W, DG, U3, 277V, SC
MFG Item Number
9R53U3W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DuraGard Series
Item #
9R53U3W
50A, REC, 2P3W, DG, U3, 277V, SC

DuraGard Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 9R53U3W
Manufacturer Russellstoll, a T & B Brand
Product Series DuraGard
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
Description DuraGard 50Amp, Watertight, Female Receptical- 277V
Connection Type Receptacle
Connection Description Water Resistant
Current Rating 50 A
Voltage 277 V
Frequency 60 Hz
Number of Poles 2
Number of Wires 3
Lockout-Tagout Yes
Auxiliary Contact None
Built-In Strain Relief No
Material Non-Metallic
Operating Temperature -40-203 °F
Approvals CSA, UL
Comments Watertight
Net Weight 1.5 lbs
Gross Weight 1.5 lbs