Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9SE-10 Ohmite Miscellaneous, MTG BRACKET D77162, Pack of 10
9SE-10 Ohmite Miscellaneous, MTG BRACKET D77162, Pack of 10
This item cannot be canceled or returned
Description
MTG BRACKET D77162, Pack of 10
Specifications
Specifications
| Manufacturer |
Ohmite |
| Family Series |
Ohmite Miscellaneous |
| Manufacturer Part Number |
9SE-10 |
| Description |
MTG BRACKET D77162, Pack of 10 |
| Net Weight |
0.0025 lbs |
| Gross Weight |
0.03 lbs |
9SE-10
Ohmite Miscellaneous