Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9SX1000 Eaton Power Supplies, Eaton 9SX 1000 120V Tower
MFG Item Number
9SX1000

9SX1000 Eaton Power Supplies, Eaton 9SX 1000 120V Tower

MFG Item Number
9SX1000
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
9SX1000
Eaton 9SX 1000 120V Tower

Series Information

Specifications

Specifications
Manufacturer Part Number 9SX1000
Manufacturer Eaton
Family Series Eaton Power Supplies
Description Eaton 9SX online, extended runtime UPS, 1000 VA, 900 W, 5-15P input, Outputs: 6 5-15R, 9.9quot;Hx6.3quot;Wx15.1quot;D, 30.9 lb., network card optional
Voltage 120 VAC
Nominal Voltage 120 VAC
Connection Type Hard-Wire
Mounting Stand Alone
Net Weight 33.765 lbs
Gross Weight 37.88 lbs