Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9SX3000 Eaton Power Supplies, Eaton 9SX 3000 120V Tower
MFG Item Number
9SX3000

9SX3000 Eaton Power Supplies, Eaton 9SX 3000 120V Tower

MFG Item Number
9SX3000
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
9SX3000
Eaton 9SX 3000 120V Tower

Series Information

Specifications

Specifications
Manufacturer Part Number 9SX3000
Manufacturer Eaton
Family Series Eaton Power Supplies
Description Eaton 9SX online, extended runtime UPS, 3000 VA, 2700 W, 120V, L5-30P input, Outputs: 4 5-20R, 1 L5-30R, 13.6quot;Hx8.4quot;Wx16.2quot;D, 77.2 lb., network card optional
Voltage 120 VAC
Nominal Voltage 120 VAC
Connection Type Hard-Wire
Mounting Stand Alone
Net Weight 77.2 lbs
Gross Weight 77.2 lbs