9SX700
Eaton Power Supplies, 9SX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9SX700 Eaton Power Supplies, 9SX Series, Eaton 9SX 700 120V Tower

MFG Item Number
9SX700

9SX700 Eaton Power Supplies, 9SX Series, Eaton 9SX 700 120V Tower

MFG Item Number
9SX700
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, 9SX Series
Item #
9SX700
Eaton 9SX 700 120V Tower

9SX Series Information

  • Reliable power for critical systems
  • Increased battery life
  • Integrate and standardize communications
  • Advanced LCD interface

Specifications

Specifications
Manufacturer Part Number 9SX700
Manufacturer Eaton
Product Series 9SX
Family Series Eaton Power Supplies, 9SX Series
Description Eaton 9SX online, extended runtime UPS, 700 VA, 630 W, 5-15P input, Outputs: 6 5-15R, 9.9quot;Hx6.3quot;Wx13.9quot;D, 26.5 lb., network card optional
Volt Amp Capacity (VA) 700 VA
Capacity 630 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Online Double Conversion
Connection Type Plug-In
Number of Outputs 6
Mounting Stand Alone
Comments Multi-Line Graphical LCD Interface
Net Weight 26.505 lbs
Gross Weight 30.505 lbs