Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Transformers, Type QMS Series
9T21B1014G02
GE Transformers, Type QMS Series
1A, 7.5kVA, 480-120/240, 115, 3R, 2/2.5
MFG Item Number
9T21B1014G02
This item cannot be canceled or returned
Description
Transformers, Type QMS Series
1A, 7.5kVA, 480-120/240, 115, 3R, 2/2.5
Type QMS Series Information
All standard, general‑purpose, GE transformers meet all applicable NEMA, ANSI, UL and IEEE standards Core and coils are contained within a NEMA 3R nonventilated weatherproof enclosure All transformers are as quiet or quieter than required by NEMA ST‑20 Variation of sound is between 4 to 8 decibels Features encapsulated core and coils
Specifications
Specifications
Manufacturer Part Number
9T21B1014G02
Manufacturer
GE
Product Series
Type QMS
Family Series
GE Transformers, Type QMS Series
Description
ABB's QMS single phase transformers feature encapsulated core and coils in a NEMA 3R nonventilated weatherproof enclosure. Knock outs provided on back and bottom. Mounting holes on side for easy access. Wiring compartment includes ground stud.
Phase
1
Type
Distribution
VA Rating
7,500 VA
Primary Voltage
480 V
Secondary Voltage
120 V, 240 V
Enclosed
Yes
Mounting
Wall
NEMA Rating
NEMA 3R
Termination
Screw Terminals
Insulation Class
Class H
Temperature Rise (F)
239 °F
Approvals
UL
Net Weight
147 lbs
Gross Weight
147 lbs
9T21B1014G02
GE Transformers, Type QMS Series