Servicenter Mini-Unit Series Information
| Manufacturer Part Number | 9T21S1250 |
|---|---|
| Manufacturer | GE |
| Product Series | Servicenter Mini-Unit |
| Family Series | GE Transformers, Servicenter Mini-Unit Series |
| Description | ABB's Single phase integrated main breaker load center with encapsulated dry type transformer ranging from 5 kVA to 25 kVA. Includes breakers for primary input and secondary output. |
| Output | 25 kVA |
| Phase | 1 |
| Primary Voltage | 480 V |
| Secondary Voltage | 120 V, 240 V |
| Winding Composition | Aluminum |
| Primary Breaker Included | Yes |
| Secondary Breaker Included | Yes |
| Insulation Class | Class H |
| Temperature Rise (F) | 115 °F |
| NEMA Rating | NEMA 3R |
| Approvals | UL |
| Net Weight | 388 lbs |
| Gross Weight | 388 lbs |