Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Transformers, Type QB Series
9T51B0028
GE Transformers, Type QB Series
1C, 0.5kVA, 120x240-120/240, 100C, 3R
MFG Item Number
9T51B0028
This item cannot be canceled or returned
Description
Transformers, Type QB Series
1C, 0.5kVA, 120x240-120/240, 100C, 3R
Type QB Series Information
All standard, general‑purpose, GE transformers meet all applicable NEMA, ANSI, UL and IEEE standards Core and coils are contained within a NEMA 3R nonventilated weatherproof enclosure All transformers are as quiet or quieter than required by NEMA ST‑20 Variation of sound is between 4 to 8 decibels Features encapsulated core and coils
Specifications
Specifications
Manufacturer Part Number
9T51B0028
Manufacturer
GE
Product Series
Type QB
Family Series
GE Transformers, Type QB Series
Description
ABB's QB single phase transformers feature encapsulated core and coils in a NEMA 3R nonventilated weatherproof enclosure. Knock outs provided on back and bottom. Mounting holes on side for easy access. Wiring compartment includes ground stud.
Phase
1
Type
Distribution
VA Rating
500 VA
Primary Voltage
120 V, 240 V
Secondary Voltage
120 V, 240 V
Enclosed
Yes
Mounting
Wall
NEMA Rating
NEMA 3R
Termination
Screw Terminals
Approvals
UL
Net Weight
16 lbs
Gross Weight
16 lbs
9T51B0028
GE Transformers, Type QB Series