Series Information
| Manufacturer Part Number | 9T51B0157G03 |
|---|---|
| Manufacturer | GE |
| Family Series | GE Transformers |
| Description | ABB's QB single phase transformers feature encapsulated core and coils in a NEMA 3R nonventilated weatherproof enclosure. Knock outs provided on back and bottom. Mounting holes on side for easy access. Wiring compartment includes ground stud. |
| Phase | 1 |
| Type | Isolating |
| VA Rating | 300 VA |
| Primary Voltage | 208 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| Approvals | cUL, UL |
| Net Weight | 55 lbs |
| Gross Weight | 55 lbs |