Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
9T51B0210 GE Transformers, Type QB Series, 1C, 1kVA, 240x480-24/48, 100C, 3R, 60Hz
MFG Item Number
9T51B0210
9T51B0210 GE Transformers, Type QB Series, 1C, 1kVA, 240x480-24/48, 100C, 3R, 60Hz
MFG Item Number
9T51B0210
This item cannot be canceled or returned
Description
Transformers, Type QB Series
1C, 1kVA, 240x480-24/48, 100C, 3R, 60Hz
Type QB Series Information
All standard, general‑purpose, GE transformers meet all applicable NEMA, ANSI, UL and IEEE standards Core and coils are contained within a NEMA 3R nonventilated weatherproof enclosure All transformers are as quiet or quieter than required by NEMA ST‑20 Variation of sound is between 4 to 8 decibels Features encapsulated core and coils
Specifications
Specifications
Manufacturer Part Number
9T51B0210
Manufacturer
GE
Product Series
Type QB
Family Series
GE Transformers, Type QB Series
Description
ABB's Buck-boost transformers are small, single phase, dry type distribution transformers designed and shipped as insulating/isolating transformers. They have a dual voltage primary and a dual voltage secondary. These transformers can be connected
Phase
1
Type
Distribution
VA Rating
1,000 VA
Primary Voltage
240 V, 480 V
Secondary Voltage
24 V, 48 V
Enclosed
Yes
Mounting
Wall
NEMA Rating
NEMA 3R
Termination
Screw Terminals
Approvals
UL
Net Weight
30 lbs
Gross Weight
30 lbs
9T51B0210
GE Transformers, Type QB Series