Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Transformers, Type IP Series
9T58E0023
GE Transformers, Type IP Series
1C, 0.075kVA, 230/400-12/24, 55C, CC, TB
MFG Item Number
9T58E0023
This item cannot be canceled or returned
Description
Transformers, Type IP Series
1C, 0.075kVA, 230/400-12/24, 55C, CC, TB
Type IP Series Information
All standard, general‑purpose, GE transformers meet all applicable NEMA, ANSI, UL and IEEE standards Low impedance transformers that require over current protection for most applications All transformers are as quiet or quieter than required by NEMA ST‑20 Lightweight, small and designed for minimum mounting dimensions Many units will fit competitors mounting footprints Variation of sound is between 4 to 8 decibels UL listed under UL‑5085, File E2739 CUL listed CE listed
Specifications
Specifications
Manufacturer Part Number
9T58E0023
Manufacturer
GE
Product Series
Type IP
Family Series
GE Transformers, Type IP Series
Description
ABB's CE marked 9T58E control power isolating transformers feature a welded core, encapsulated coils to deliver reliable performance while keeping vibration and noise low. The IP 20 terminal blocks are a standard safety feature ideal for any 50 or
Phase
1
Type
Distribution
VA Rating
75 VA
Primary Voltage
230 V, 400 V
Secondary Voltage
12 V, 24 V
Enclosed
Yes
Mounting
Panel
NEMA Rating
NEMA 1
Termination
Screw Terminals
Temperature Rise (F)
131 °F
Approvals
UL
Net Weight
4 lbs
Gross Weight
4 lbs
9T58E0023
GE Transformers, Type IP Series