Series Information
| Manufacturer Part Number | 9T58E0155 |
|---|---|
| Manufacturer | GE |
| Family Series | GE Transformers |
| Description | ABB's CE marked 9T58E control power isolating transformers feature a welded core, encapsulated coils to deliver reliable performance while keeping vibration and noise low. The IP 20 terminal blocks are a standard safety feature ideal for any 50 or |
| Type | Control |
| VA Rating | 15 VA |
| Primary Voltage | 220 V, 230 V, 240 V, 380 V, 400 V, 415 V |
| Secondary Voltage | 110 V, 120 V, 150 V, 220 V, 230 V, 240 V |
| Enclosed | No |
| Approvals | CE |
| Net Weight | 7 lbs |
| Gross Weight | 0.015 lbs |