9T58E0156
GE Transformers, Type IP Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9T58E0156 GE Transformers, Type IP Series, 1C, 0.2kVA, 230/400-115/230, 55C, CC, TB
MFG Item Number
9T58E0156

9T58E0156 GE Transformers, Type IP Series, 1C, 0.2kVA, 230/400-115/230, 55C, CC, TB

MFG Item Number
9T58E0156
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Type IP Series
Item #
9T58E0156
1C, 0.2kVA, 230/400-115/230, 55C, CC, TB

Type IP Series Information

  • All standard, general‑purpose, GE transformers meet all applicable NEMA, ANSI, UL and IEEE standards
  • Low impedance transformers that require over current protection for most applications
  • All transformers are as quiet or quieter than required by NEMA ST‑20
  • Lightweight, small and designed for minimum mounting dimensions
  • Many units will fit competitors mounting footprints
  • Variation of sound is between 4 to 8 decibels
  • UL listed under UL‑5085, File E2739
  • CUL listed
  • CE listed

Videos

Specifications

Specifications
Manufacturer Part Number 9T58E0156
Manufacturer GE
Product Series Type IP
Family Series GE Transformers, Type IP Series
Description ABB's CE marked 9T58E control power isolating transformers feature a welded core, encapsulated coils to deliver reliable performance while keeping vibration and noise low.  The IP 20 terminal blocks are a standard safety feature ideal for any 50 or
Phase 1
Type Distribution
VA Rating 200 VA
Primary Voltage 220 V, 230 V, 240 V, 380 V, 400 V, 415 V
Secondary Voltage 110 V, 115 V, 120 V, 220 V, 230 V, 240 V
Enclosed Yes
Mounting Panel
NEMA Rating NEMA 1
Termination Screw Terminals
Temperature Rise (F) 131 °F
Approvals UL
Net Weight 12 lbs
Gross Weight 12 lbs