Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9T58K0043G42
Core And Coil Sm Pwr Transformer
MFG Item Number
9T58K0043G42
This item cannot be canceled or returned
Description
Core And Coil Sm Pwr Transformer
Specifications
Specifications
| Manufacturer Part Number |
9T58K0043G42 |
| Manufacturer |
GE |
| Family Series |
GE Transformers |
| Description |
Core And Coil Sm Pwr Transformer |
| Phase |
1 |
| Type |
Control |
| VA Rating |
7.5 VA |
| Primary Voltage |
220 V, 230 V, 240 V, 440 V, 460 V, 480 V |
| Secondary Voltage |
110 V, 120 V, 150 V |
| Enclosed |
No |
| Mounting |
Foot |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9T58K0043G42
GE Transformers