Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9T58K0082G48
9T58 Ip C And C Transformer
MFG Item Number
9T58K0082G48
This item cannot be canceled or returned
Description
9T58 Ip C And C Transformer
Specifications
Specifications
| Manufacturer Part Number |
9T58K0082G48 |
| Manufacturer |
GE |
| Family Series |
GE Transformers |
| Description |
9T58 Ip C And C Transformer |
| Phase |
1 |
| Type |
Control |
| VA Rating |
5 VA |
| Primary Voltage |
208 V, 277 V, 380 V |
| Secondary Voltage |
115 V, 95 V |
| Enclosed |
No |
| Mounting |
Foot |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9T58K0082G48
GE Transformers