Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Transformers, Type IP Series
9T58K1811
GE Transformers, Type IP Series
1C, 0.75kVA, 240x480-120/240, 100C, CLO
MFG Item Number
9T58K1811
This item cannot be canceled or returned
Description
Transformers, Type IP Series
1C, 0.75kVA, 240x480-120/240, 100C, CLO
Type IP Series Information
All standard, general‑purpose, GE transformers meet all applicable NEMA, ANSI, UL and IEEE standards Low impedance transformers that require over current protection for most applications All transformers are as quiet or quieter than required by NEMA ST‑20 Lightweight, small and designed for minimum mounting dimensions Many units will fit competitors mounting footprints Variation of sound is between 4 to 8 decibels UL listed under UL‑5085, File E2739 CUL listed CE listed
Specifications
Specifications
Manufacturer Part Number
9T58K1811
Manufacturer
GE
Product Series
Type IP
Family Series
GE Transformers, Type IP Series
Description
ABB's General purpose encapsulated open core, and coil transformer also known as Type IP Control Power transformers are ideally suited for industrial and light-duty loads, HVAC applications, signal and alarm systems, industrial control panels
Phase
1
Type
Control
VA Rating
750 VA
Primary Voltage
240 V, 480 V
Secondary Voltage
120 V, 240 V
Enclosed
No
Mounting
Panel
Termination
Screw Terminals
Approvals
UL
Net Weight
16.17 lbs
Gross Weight
16 lbs
9T58K1811
GE Transformers, Type IP Series