Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Transformers, Type IP Series
9T58K1979
GE Transformers, Type IP Series
MFG Item Number
9T58K1979
This item cannot be canceled or returned
Description
Transformers, Type IP Series
Type IP Series Information
- All standard, general‑purpose, GE transformers meet all applicable NEMA, ANSI, UL and IEEE standards
- Low impedance transformers that require over current protection for most applications
- All transformers are as quiet or quieter than required by NEMA ST‑20
- Lightweight, small and designed for minimum mounting dimensions
- Many units will fit competitors mounting footprints
- Variation of sound is between 4 to 8 decibels
- UL listed under UL‑5085, File E2739
- CUL listed
- CE listed
Specifications
Specifications
| Manufacturer Part Number |
9T58K1979 |
| Manufacturer |
GE |
| Product Series |
Type IP |
| Family Series |
GE Transformers, Type IP Series |
| Description |
Transformer |
| Phase |
1 |
| Type |
Control |
| VA Rating |
750 VA |
| Primary Voltage |
380 V, 400 V, 416 V |
| Secondary Voltage |
115 V, 230 V |
| Enclosed |
No |
| Mounting |
Panel |
| Termination |
Screw Terminals |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9T58K1979
GE Transformers, Type IP Series