Series Information
| Manufacturer Part Number | 9T58K2806G18 |
|---|---|
| Manufacturer | GE |
| Family Series | GE Transformers |
| Description | ABB's General purpose encapsulated open core, and coil transformer also known as Type IP Control Power transformers are ideally suited for industrial and light-duty loads, HVAC applications, signal and alarm systems, industrial control panels |
| Phase | 1 |
| Type | Control |
| VA Rating | 20 VA |
| Primary Voltage | 240 V, 480 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | No |
| Mounting | Foot |
| Net Weight | 6 lbs |
| Gross Weight | 6 lbs |