Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
9T58K2983 GE Transformers, 1C, 3kVA, 416>380-115/230, 115C, 50/60Hz
MFG Item Number
9T58K2983
9T58K2983 GE Transformers, 1C, 3kVA, 416>380-115/230, 115C, 50/60Hz
MFG Item Number
9T58K2983
This item cannot be canceled or returned
Description
1C, 3kVA, 416>380-115/230, 115C, 50/60Hz
Specifications
Specifications
Manufacturer Part Number
9T58K2983
Manufacturer
GE
Family Series
GE Transformers
Description
ABB's General purpose encapsulated open core, and coil transformer also known as Type IP Control Power transformers are ideally suited for industrial and light-duty loads, HVAC applications, signal and alarm systems, industrial control panels
Phase
1
Type
Control
VA Rating
300 VA
Primary Voltage
380 V, 400 V, 416 V
Secondary Voltage
115 V, 230 V
Enclosed
No
Mounting
Foot
Net Weight
50 lbs
Gross Weight
0.099 lbs
9T58K2983
GE Transformers